Menu Search
COOPER LIGHTING SOLUTIONS #FE0650LPC

LED Entry and Patio Light, LED Lamp, 120V, 11W, Plastic Injection Molded Housing

SKU # 08008366692
Fixture Type: Outdoor Security Light
Lamp Type: LED
Watts: 11W
Voltage: 120V
Housing: Plastic Injection Molded
Finish: Bronze
LxWxD: 6.80x4.50x5.40 in. (173x115x138mm)

The All-Pro LED high-performance, low-maintenance entry and patio light provides a dependable and reliable security solution with nighttime ON and daytime OFF settings. Suitable for mounting heights up to 10ft, and replaces 60W incandescent or 13W CFL area lights. FE0650LPC series entry and patio light�s design and aesthetics are perfect for retrofitting them into existing residential and light commercial buildings. The All-Pro LED area light with Dusk-to-Dawn photocontrol incorporates sustainable LED technology into an aesthetically pleasing fixture family. LED Area light is a dependable and reliable security solution that provides nighttime ON and daytime OFF. LED lighting provides the ability to truly install the fixture and walk away, while saving up to 90 percent in energy versus traditional light sources.

Additional Info: Lumens: 652, Efficacy: 59 Lum/W, LED Color Temperature: 4926K, CRI: 85