Menu Search
COOPER LIGHTING SOLUTIONS #XTOR8B-347V

Crosstour™ Luminaire, Low-Profile; LED; 81W; Carbon Bronze; 347V

SKU # 08008377707 Manufacturer Series: XTOR8B
RoHS Compliant
View more versions of this product
Voltage: 347V
Fixture Type: Low-Profile Wall Pack
Lamp Type: LED
Watts: 81W
Lamp Included: Yes
Housing: Die Cast Aluminum
Finish: Carbon Bronze
Lumens: 8502
CRI: 70
Color Temperature: 5000K
LxWxD: 11.00 x 8.75 x 6.25 in.

Ideal for wall/ surface, inverted mount for façade/canopy illumination, perimeter and site lighting. Typical applications include pedestrian walkways, building entrances, multi-use facilities, industrial facilities, perimeter parking areas, storage facilities, institutions, schools and loading docks.