Menu Search
COOPER LIGHTING SOLUTIONS #XTOR9ARL-347

Crosstour Outdoor Wall Luminaire, LED Lamp, 347V, 79W, Die Cast Aluminum Housing

SKU # 08008367026 Manufacturer Series: XTOR
RoHS Compliant
Fixture Type: Wall Mount Area
Lamp Type: LED
Watts: 79W
Voltage: 347V
Ballast Type: AC Input LED Driver
Housing: Die Cast Aluminum
Finish: Carbon Bronze
LxWxD: 11.00x8.75x6.00 in. (279x222x152mm)

Additional Info: LED Kelvin Color: Bright White(Standard) 5000K, Molded Refractive Lens