Menu Search
COOPER LIGHTING SOLUTIONS #MPWP-FC-70-TT-LL

Outdoor Wall Luminaire, Pulse Start Metal Halide Lamp, Triple-Tap, 120-347V, 70W, HPF Ballast

SKU # 62396098938 Manufacturer Series: WP
Fixture Type: Wall Mount Area Cutoff
Lamp Type: Pulse Start Metal Halide
Watts: 70W
Lamp Included: Yes
Voltage: Triple-Tap, 120-347V
Ballast Type: HPF
Housing: Die Cast Aluminum
Finish: Dark Bronze Polyester Powder Paint
Refractor: Glass
LxWxD: 10.00x16.63x16.25 in. (254x422x414mm)

Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Area Cutoff; Lamp Type - Pulse Start Metal Halide; Watts - 70; Lamp Included - Yes; Voltage - Triple-Tap, 120-347V; Ballast Type - HPF; Housing - Die Cast Aluminum; Finish - Dark Bronze Polyester Powder Paint; Refractor - Glass; LxWxD - 10.00x16.63x16.25 in. (254x422x414mm); Additional Information - Full Cutoff Door; Manufacturer Series - WP

Additional Info: Full Cutoff Door