Menu Search
Wall and Ceiling Light Fixtures Wall Mount Area Cutoff, LED, 20W
EATON LIGHTING #XTOR2A-347V

Wall Mount Area Cutoff, LED, 20W

SKU # 08008363439 Manufacturer Series: XTOR
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fixture Type: Wall Mount Area Cutoff
Lamp Type: LED
Watts: 20W
Lamp Included: Yes
Voltage: 347V
Ballast Type: LED Driver
Housing: Die Cast Aluminum
Finish: Carbon Bronze
Refractor: Glass
LxWxD: 6.75 x 5.75 x 3.63 in.

Additional Info: Full Cutoff Luminaire, Wet Location Use