Menu Search
COOPER LIGHTING SOLUTIONS #MHFZ-178C

Z-Pak Wall Mount Area Cutoff, Metal Halide, 175W

SKU # 62396095245 Manufacturer Series: Cutoff
Fixture Type: Wall Mount Area Cutoff
Lamp Type: Metal Halide
Watts: 175W
Lamp Included: Yes
Voltage: Triple-Tap, 120-347V
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Glass
LxWxD: 9.25x14.25x8.62" (235x362x219mm)

Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Area Cutoff; Lamp Type - Metal Halide; Watts - 175; Lamp Included - Yes; Voltage - Triple-Tap, 120-347V; Housing - Die Cast Aluminum; Finish - Bronze; Refractor - Glass; LxWxD - 9.25x14.25x8.62" (235x362x219mm); Manufacturer Series - Z-Pak Cutoff