Menu Search
COOPER LIGHTING SOLUTIONS #WPS158

Wal-Pak Wall Mount Area, HPS, 150W

SKU # 08008355019
Fixture Type: Wall Mount Area
Lamp Type: HPS
Watts: 150W
Lamp Included: Yes
Voltage: Triple-Tap, 120-347V
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Borosilicate Glass
LxWxD: 10.00x16.63x11.368" (254x422x290mm)