Menu Search
EATON LIGHTING #XTOR1A-PC1

Crosstour Wall Mount Area, LED, 10W

SKU # 08008359243
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Wall Mount Area
Lamp Type: LED
Watts: 10W
Lamp Included: Yes
Voltage: 120/277V
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Glass
LxWxD: 6.75x5.75x3.63"

Additional Info: 5000K