Menu Search
COOPER LIGHTING SOLUTIONS #XTOR1A-WH

Wall Mount Area, LED, 10W

SKU # 08008359244 Manufacturer Series: XTOR
RoHS Compliant
Fixture Type: Wall Mount Area
Lamp Type: LED
Watts: 10W
Voltage: 120-277V
Housing: Die Cast Aluminum
Finish: Summit White
LxWxD: 6.75x5.75x3.63" (171x146x92mm)

Additional Info: 5000K, Lumens: 734