Menu Search
COOPER LIGHTING SOLUTIONS #MHWL-175-TT-LL-HAZ

Wal-Pak Wall Mount Area, Metal Halide, 175W

SKU # 66240071801
Fixture Type: Wall Mount Area
Lamp Type: Metal Halide
Watts: 175W
Lamp Included: Yes
Voltage: Triple-Tap, 120-347V
Ballast Type: HPF
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Borosilicate Glass
LxWxD: 9.62x16.00x12.06" (244x406x306mm)

Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Area; Lamp Type - Metal Halide; Watts - 175; Lamp Included - Yes; Voltage - Triple-Tap, 120-347V; Ballast Type - HPF; Housing - Die Cast Aluminum; Finish - Bronze; Refractor - Borosilicate Glass; LxWxD - 9.62x16.00x12.06" (244x406x306mm); Manufacturer Series - Wal-Pak