Menu Search
COOPER LIGHTING SOLUTIONS #WPM178

Wal-Pak Wall Mount Area, Metal Halide, 175W

SKU # 08008355016
Fixture Type: Wall Mount Area
Lamp Type: Metal Halide
Watts: 175W
Lamp Included: Yes
Voltage: Triple-Tap, 120-347V
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Borosilicate Glass
LxWxD: 9.62x16.00x10.50" (244x406x267mm)