You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON LIGHTING #XTOR6BRL

Lumark Wall Mount Luminaire, LED Lamp, 120/277V, 58W

SKU # 08008377482 Manufacturer Series: Crosstour MAXX, XTOR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Wall Mount
Lamp Type: LED
Watts: 58W
Lamp Included: Yes
Voltage: 120/277V
Housing: Die Cast Aluminum
Finish: Carbon Bronze
Lumens: 6225
Refractor: Optical Prism
LxWxD: 11 x 8-3/4 x 6 in.

COO XTOR6BRL