Menu Search
COOPER LIGHTING SOLUTIONS #XTOR6B-347V

Lumark Wall Mount Luminaire, LED Lamp, 347V, 58W, Carbon Bronze

SKU # 08008377716 Manufacturer Series: Crosstour MAXX, XTOR
Fixture Type: Wall Pack Full Cutoff
Lamp Type: LED
Watts: 58W
Lamp Included: Yes
Voltage: 347V
Housing: Die Cast Aluminum
Finish: Carbon Bronze
Lumens: 6129
LxWxD: 11 x 8-3/4 x 6-1/4 in.

COO XTOR6B-347V