Menu Search
COOPER LIGHTING SOLUTIONS #XTOR3B

Lumark Wall Pack, LED Lamp, 120 - 277 VAC, 26W, Carbon Bronze

SKU # 08008377804
RoHS Compliant
Fixture Type: Architectural LED Wall Pack
Lamp Type: LED
Watts: 26W
Lamp Included: Yes
Voltage: 120-277V AC
Ballast Type: Integral LED Electronic Driver
Housing: Die Cast Aluminum
Finish: Carbon Bronze
Refractor: Tempered Glass Lens
LxWxD: 6.75 in. H x 5.75 in. W x 3.63 in. D

The patented lumark crosstour LED wall pack series of luminaries provides an architectural style with super bright, energy efficient LEDs. The Low profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a sealed and gasketed optical compartment make the Crosstour impervious to contaminants. The crosstour wall luminaire is ideal for wall/surface, inverted mount for facade/canopy illumination, post/bollard, site lighting, floodlight and low level pathway illumination including stairs.