Menu Search
COOPER LIGHTING SOLUTIONS #HPGC-HE-150H-120V-LL

Wall and Ceiling Light Fixture, HPS Lamp, 150W, 120V

SKU # 62396092049
Fixture Type: Wall and Ceiling Light Fixture
Lamp Type: HPS
Watts: 150W
Voltage: 120V
Ballast Type: HPF