Menu Search
EATON LIGHTING #XTOR12B-347V

Lumark Wallpack, LED Lamp, 102W, 347V, Carbon Bronze, 12728 lm

SKU # 08008377817
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Wallpack
Lamp Type: LED
Watts: 102W
Voltage: 347V
Housing: Die Cast Aluminum
Finish: Carbon Bronze
Lumens: 12728
LxWxD: 11.00x8.75x7.00 in.

The patented Lumark Crosstour MAXX LED wall pack series of luminaries provides low-profile architectural style with super bright, energy-efficient LEDs. The rugged die-cast aluminum construction, back box with secure lock hinges, stainless steel hardware along with a sealed and gasketed optical compartment make Crosstour impervious to contaminants. The Crosstour MAXX wall luminaire is ideal for wall/surface, inverted mount for facade/canopy illumination, perimeter and site lighting. Typical applications include pedestrian walkways, building entrances, multi-use facilities, industrial facilities, perimeter parking areas, storage facilities, institutions, schools and loading docks.