Menu Search
EATON LIGHTING #XTOR4B-347V

Lumark Wallpack, LED Lamp, 38W, 347V, Die-Cast Aluminum Housing

SKU # 08008377839
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Wallpack
Lamp Type: LED
Watts: 38W
Voltage: 347V
Housing: Die Cast Aluminum
Finish: Carbon Bronze
Lumens: 4269
LxWxD: 8.00x6.63x4.00 in.

The patented Lumark Crosstour LED wall pack series of luminaries provides an architectural style with super bright, energy efficient LEDs. The low-profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a sealed and gasketed optical compartment make the Crosstour impervious to contaminants. The Crosstour wall luminaire is ideal for wall/surface, inverted mount for facade/canopy illumination, post/bollard and low level pathway illumination including stairs. Typical applications include building entrances, multi-use facilities, apartment buildings, institutions, schools, stairways and loading docks.