Menu Search
ECOPOWER INC #WPG40WCWV4

ecoPOWER Wall Pack, LED Lamp, 40W, 100-277V, Aluminum Housing

SKU # 42055799969 Manufacturer Series: Series WPG
Fixture Type: Wall Pack
Lamp Type: LED
Watts: 40W
Lamp Included: Yes
Voltage: 100-277V
Housing: Aluminum
Finish: Bronze
Lumens: 4800
Refractor: Glass
LxWxD: 7.46 in. L x 14.27 in. W x 9.25 in. D (189.5x362.5x235.0 mm)

EPI WPG40WCWV4 LED WALLPACK 40W 500