You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EIKO #WMC-2C-40K-U

Wallpack, 20 w, LED, 1900 lm, 80+CRI, 4000K, Bronze

SKU # 03129309810
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Wallpack
Lamp Type: LED
Watts: 20W
Voltage: 120-277V AC
Housing: Die Cast Aluminum
Finish: Bronze
Lumens: 1900
CRI: 80+CRI
Color Temperature: 4000K
Refractor: Polycarbonate Impact Resistant Lens
LxWxD: LxWxD: 11.01 x 6.92 x 5.09 in.
Certifications: cULus, DLC Listed, FC Certified