Menu Search
EIKO #WPG-2C-U

Wallpack, LED Lamp, 55W, 120-277V AC, Bronze, 5600 lm

SKU # 03129308591 Manufacturer Series: Series WPG
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Wallpack
Lamp Type: LED
Watts: 55W
Voltage: 120-277V AC
Housing: Die Cast Aluminum
Finish: Bronze
Lumens: 5600
Refractor: Borosilicate Glass
LxWxD: 14.40x7.13x9.29 in.