(0)

HUBBELL #LNC9LU5K31

Wall Mount Area Cutoff, LED, 22W

SKU: 78598898978
Manufacturer Series: LNC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fixture Type: Wall Mount Area Cutoff
Lamp Type: LED
Watts: 22W
Voltage: 120-277V
Ballast Type: AC Input LED Driver
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Acrylic
LxWxD: 5.25x8.22x4.81 in. (133x209x122mm)
Description
Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Area Cutoff; Lamp Type - LED; Watts - 22; Voltage - 120-277V; Ballast Type - AC Input LED Driver; Housing - Die Cast Aluminum; Finish - Bronze; Refractor - Acrylic; LxWxD - 5.25x8.22x4.81 in. (133x209x122mm); Additional Information - Number of LED: 9, Drive Current: 700 mA, IES Distribution: Type III; Manufacturer Series - LNC
Additional Info: Number of LED: 9, Drive Current: 700 mA, IES Distribution: Type III