Menu Search
HUBBELL #WPH100S

Wall Mount Area, HPS, 100W

SKU # 78598846587 Manufacturer Series: WPH
Fixture Type: Wall Mount Area
Lamp Type: HPS
Watts: 100W
Lamp Included: Yes
Voltage: 120V
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Polycarbonate
LxWxD: 8.50"Hx8.50"Wx8.50"D (216x216x216mm)