Menu Search
HUBBELL #PVL-150S-521-L

Perimaliter Wall Mount Area, HPS, 150W

SKU # 78598856585 Manufacturer Series: II - PVL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Wall Mount Area
Lamp Type: HPS
Watts: 150W
Lamp Included: Yes
Voltage: 120V
Ballast Type: NPF
Housing: Polycarbonate
Finish: Bronze
Refractor: Polycarbonate
LxWxD: 14.00x14.50x7.12" (356x368x181mm)

Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Area; Lamp Type - HPS; Watts - 150; Lamp Included - Yes; Voltage - 120V; Ballast Type - NPF; Housing - Polycarbonate; Finish - Bronze; Refractor - Polycarbonate; LxWxD - 14.00x14.50x7.12" (356x368x181mm); Additional Information - Construction: One-Piece Polycarbonate Door and Lens, Cast Aluminum Rear Housing; Manufacturer Series - Perimaliter II - PVL

Additional Info: Construction: One-Piece Polycarbonate Door and Lens, Cast Aluminum Rear Housing