Menu Search
HUBBELL #PVL330LF5KBZ

Perimaliter Wall Mount Security, LED, 68W

SKU # 78598898975 Manufacturer Series: PVL3
RoHS Compliant

Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Security; Lamp Type - LED; Watts - 68; Voltage - 347V; Housing - Die Cast Aluminum; Finish - Bronze; Refractor - Polycarbonate; LxWxD - 15.00x14.78x8.00 in. (381x378x203mm); Additional Information - Number of LED: 30, Drive Current: 700 mA; Manufacturer Series - Perimaliter PVL3

Additional Info: Number of LED: 30, Drive Current: 700 mA