Menu Search
SIGNIFY #RDW175MAL-T

Outdoor Wall Mount Fixture, Metal Halide Lamp, Triple-Tap, 120-347V, 175W, Bronze

SKU # 62429052993 Manufacturer Series: RD
Fixture Type: Wall Mount Security
Lamp Type: Metal Halide
Watts: 175W
Lamp Included: Yes
Voltage: Triple-Tap, 120-347V
Ballast Type: HID Core and Coil
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Specular Anodized Aluminum
LxWxD: 9.00x12.50x8.60in. (229x318x218mm)

Additional Info: Number of LED: 1, IES Distribution: Type III