Menu Search
KEENE #553400LXLT

Wallcube Wall Mount Area, HPS, 400W

SKU # 62429031496 Manufacturer Series: Mini
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Wall Mount Area
Lamp Type: HPS
Watts: 400W
Lamp Included: Yes
Voltage: Triple-Tap, 120-347V
Ballast Type: HPF
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Borosilicate Glass
LxWxD: 12.50x9.88x7.50"

Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Area; Lamp Type - HPS; Watts - 400; Lamp Included - Yes; Voltage - Triple-Tap, 120-347V; Ballast Type - HPF; Housing - Die Cast Aluminum; Finish - Bronze; Refractor - Borosilicate Glass; LxWxD - 12.50x9.88x7.50"; Manufacturer Series - Mini Wallcube