(0)

KEENE #LP16T

Wall Mount Security, LED, 40W

SKU: 62429084735
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fixture Type: Wall Mount Security
Lamp Type: LED
Watts: 40W
Lamp Included: Yes
Voltage: 120/277V
Housing: Die Cast Aluminum
Finish: Titanium
Refractor: Glass
LxWxD: 11.98x5.60x4.60"
Manufacturer Series: Lytepro
Description
Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Security; Lamp Type - LED; Watts - 40; Lamp Included - Yes; Voltage - 120/277V; Housing - Die Cast Aluminum; Finish - Titanium; Refractor - Glass; LxWxD - 11.98x5.60x4.60"; Additional Information - Color Temperature: 4000K. Lumens: 2750. Class II LED Driver; Manufacturer Series - Lytepro
Additional Info: Color Temperature: 4000K. Lumens: 2750. Class II LED Driver