Menu Search
SIGNIFY #LP16-W

LytePro Architectural Wall Sconce Fixture, LED Lamp, 120-277V, 40W, Die Cast Aluminum Housing, White

SKU # 62456398993 Manufacturer Series: 16
RoHS Compliant
Fixture Type: Wall Mount Security
Lamp Type: LED
Watts: 40W
Voltage: 120-277V
Ballast Type: Electronic
Housing: Die Cast Aluminum
Finish: White
Refractor: Glass
LxWxD: 4.60x12.00x5.70 in. (117305x145mm)

Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Security; Lamp Type - LED; Watts - 40; Voltage - 120-277V; Ballast Type - Electronic; Housing - Die Cast Aluminum; Finish - White; Refractor - Glass; LxWxD - 4.60x12.00x5.70 in. (117305x145mm); Additional Information - Number of LED: 16, Drive Current: 700 mA, IES Distribution: Type III; Manufacturer Series - LytePro16

Additional Info: Number of LED: 16, Drive Current: 700 mA, IES Distribution: Type III