Menu Search
SIGNIFY #STKG35155LA161ANWUNIVNP

Parking Garage and Canopy Luminaire, LED Lamp, 120-277V, 55W, Die-Cast Housing

SKU # 62456325167 Manufacturer Series: Gardco G3
RoHS Compliant
Fixture Type: Parking Garage Luminaire
Lamp Type: LED
Watts: 55W
Voltage: 120-277V
Housing: Die Cast
Finish: Natural Aluminum Paint
LxWxD: 10.68x3.20x13.31 in. (272x82x338mm)

The Philips Gardco G3 parking garage luminaire combines excellent performance with value, providing one of the most energy efficient lighting solutions for the energy and budget conscious. A complete selection of optical systems are available, including a concentrated downlight for use at entrances or at higher mounting heights. G3 luminaires are available with dimming, as well as motion response technology to expand potential energy savings. The G3 is also available with the LimeLight Wireless Lighting Control System.

Additional Info: Distribution: Type 5 Symmetrical, LED Type: 4000K, CRI: 75