Menu Search
ACUITY BRANDS #TWR1-LED-1-50K-MVOLT-PE-M2

Wall Pack, 35 w, LED, 2100 lm, 70-CRI, 5000K, Bronze

SKU # 82047625682 Manufacturer Series: TWR1LED
Fixture Type: Wall Pack
Lamp Type: LED
Watts: 35W
Voltage: 120-277V
Housing: Die Cast Aluminum
Finish: Bronze
Lumens: 2100
CRI: 70-CRI
Color Temperature: 5000K
LxWxD: LxWxD: 9 x 12-15/16 x 7-1/2 in.
Certifications: UL-Listed, IESNA LM-79 and LM-80

The popular TWR1 luminaire is now available with long-lasting, energy-efficient LED technology. Featuring a classic dayform, the TWR1 LED offers a traditional appearance and is powered by advanced LEDs. The TWR1 LED luminaire is powerful yet energy effici