Menu Search
NORIBACHI #LIN-024-A-NW-MT

Wall Sconce, 26.5 w, LED, 3704 lm, 80-CRI, 4000K

SKU # 85532600515
RoHS Compliant
Fixture Type: Wall Sconce
Lamp Type: LED
Watts: 26.5W
Voltage: 120-277V AC
Driver Type: 0 to 10 V 525 mA Dimmable
Housing: Aluminum
Finish: White Powder Coated
Lumens: 3704
CRI: 80-CRI
Color Temperature: 4000K
Refractor: Polycarbonate Lens
LxWxD: LxW: 14-1/2 x 3 in.
Certifications: UL-1598, 8750, CSA C22.2 No. 250.0, 250.13, IEEE-C62.41.2 C, ANSI-C136.2