Menu Search
SIGNIFY #LPW32-78DGY

Wall Mount Area, LED, 71W

SKU # 19009601127 Manufacturer Series: Stonco
RoHS Compliant
Fixture Type: Wall Mount Area
Lamp Type: LED
Watts: 71W
Voltage: 120/277V
Finish: Textured Dark Gray
LxWxD: 12 in. L x 9.24 in. D

Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Area; Lamp Type - LED; Watts - 71; Voltage - 120/277V; Finish - Textured Dark Gray; LxWxD - 12 in. L x 9.24 in. D ; Additional Information - Initial Lumens: 6913, Efficacy: 98, BUG Rating: B1-U0-G1, Ambient Temperature Rating: -40 to 40 deg C (-40 to 104 deg F); Manufacturer Series - Stonco

Additional Info: Initial Lumens: 6913, Efficacy: 98, BUG Rating: B1-U0-G1, Ambient Temperature Rating: -40 to 40 deg C (-40 to 104 deg F)