Menu Search
SIGNIFY #LPW16-78BZ

Keene Wall Sconce, LED Lamp, 36W, 120-277V, Die Cast Housing

SKU # 19009601124 Manufacturer Series: LPW16
Fixture Type: Wall Sconce
Lamp Type: LED
Watts: 36W
Lamp Included: Yes
Voltage: 120-277V
Housing: Die Cast
Finish: Bronze
Lumens: 3400
LxWxD: 5.71 in. L x 12.02 in. W x 5.71 in. D (145.0x305.3x145.0 mm)

PHI LPW16-78BZ