Menu Search
PHILIPS LIGHTING #LPW32-78BZ

Keene Wall Sconce, LED Lamp, 71W, 120-277V, Die Cast Housing

SKU # 19009601126 Manufacturer Series: LPW32
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Wall Sconce
Lamp Type: LED
Watts: 71W
Lamp Included: Yes
Voltage: 120-277V
Housing: Die Cast
Finish: Bronze
Lumens: 6900
LxWxD: 9.24 in. L x 12.00 in. W x 9.24 in. D (234.7x304.8x234.7 mm)

PHI LPW32-78BZ