Menu Search
PHILIPS #GC40-NW-G1-SM-5-8-BZ

Garage Light, LED Lamp, 40W, 120/208/240/277V, 4673 lm

SKU # 78335202425 Manufacturer Series: Series GC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Garage Light
Lamp Type: LED
Watts: 40W
Voltage: 120/208/240/277V
Housing: Aluminum
Finish: Textured Dark Bronze
Lumens: 4673 lm
Refractor: Polycarbonate
LxWxD: 10.29x10.29x3.90 in.

The Philips LED garage and canopy light is slim and durable with a lightweight design and provides you with a visually appealing lighting experience. This luminaire can be surface mounted directly to the ceiling or pendant mounted using rigid conduit. Its lightweight design with quick and easy mounting plate allows simple installation and hands free wiring. Whether its new construction or a retrofit installation, the Philips garage and canopy fixture will provide years of trouble free operation and keep you on budget.