Menu Search
SIGNIFY #PW50-NW-G1-8-BZ

Stonco Wall Pack, LED Lamp, 50W, 120-277V, Bronze, 5114 lm

SKU # 78335202431
Fixture Type: Wall Pack
Lamp Type: LED
Watts: 50W
Lamp Included: Yes
Voltage: 120-277V
Finish: Bronze
Lumens: 5114
LxWxD: 10.22 in. L x 7.79 in. W x 5.02 in. D (259.6x198.0x127.5 mm)

PHI PW50-NW-G1-8-BZ