Menu Search
PHILIPS #WP30-NW-G1-6-BZ

Keene Wallpack, LED Lamp, 30W, 347V, Die-Cast Aluminum Housing

SKU # 78335202409
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Wallpack
Lamp Type: LED
Watts: 30W
Voltage: 347V
Housing: Die Cast Aluminum
Finish: Bronze
Lumens: 3229 lm
Refractor: Glass
LxWxD: 8.67x8.46x9.45 in.

The wall pack family features energy saving LED technology, two different sizes and wattage choices of 30, 50 and 75W. The 50W wall pack provides the same illumination as a 100W HID and uses over 50 percent less energy.