Menu Search
RAB DESIGN LIGHTING #SQJ-LED40-B-5K-BRZ

Canopy Light Fixture, LED Lamp, 40W, 120-277V, Bronze

SKU # 06118480005 Manufacturer Series: SQJ-LED40
Fixture Type: Square Canopy Light
Lamp Type: LED
Watts: 40W
Lamp Included: Yes
Voltage: 120-277V
Housing: Die Cast Aluminum
Finish: Bronze
Lumens: 4803
Refractor: Prismatic Polycarbonate
LxWxD: 10.29 in. L x 10.29 in. W x 3.90 in. D (261 .4x261 .4x99.0 mm)

RAB SQJ-LED40-B-5K-BRZ