Menu Search
RAB DESIGN LIGHTING #GWL-LED30-B-5K-BRZ

Wallpack, LED Lamp, 30W, 120/277V, Bronze, 3228 lm

SKU # 06118492027 Manufacturer Series: GWL-LED
Fixture Type: Wallpack
Lamp Type: LED
Watts: 30W
Voltage: 120/277V
Housing: Die Cast Aluminum
Finish: Bronze
Lumens: 3228
Refractor: Polycarbonate
LxWxD: 7.95x6.49x3.33 in.