Menu Search
RAB DESIGN LIGHTING #CLB-LED14-120VBLK

Ceiling Light Fixture, LED Lamp, 120-277V, 14W, Die Cast Aluminum Housing

SKU # 06118488761 Manufacturer Series: CLB
Fixture Type: Ceiling Mount Light
Lamp Type: LED
Watts: 14W
Voltage: 120-277V
Housing: Die Cast Aluminum
Finish: Black
Refractor: Clear Polycarbonate
LxWxD: 6.40 in. OD x 2.85 in. H (163x72mm)