Menu Search

RAB LIGHTING #CAC-175-MH-347V

Ceiling Mount Square, Metal Halide, 175W

SKU: 06118497342
Manufacturer Series: CAC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fixture Type: Ceiling Mount Square
Lamp Type: Metal Halide
Watts: 175W
Lamp Included: Yes
Voltage: Triple-Tap, 120-347V
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Polycarbonate
LxWxD: 12.00x12.00x8.88" (305x305x225mm)
Description
Wall and Ceiling Light Fixtures: Fixture Type - Ceiling Mount Square; Lamp Type - Metal Halide; Watts - 175; Lamp Included - Yes; Voltage - Triple-Tap, 120-347V; Housing - Die Cast Aluminum; Finish - Bronze; Refractor - Polycarbonate; LxWxD - 12.00x12.00x8.88" (305x305x225mm); Additional Information - Suitable for Indoor/Outdoor Rough Service Applications; Manufacturer Series - CAC
Additional Info: Suitable for Indoor/Outdoor Rough Service Applications