The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
RAB LIGHTING #VEK2-LEDS52-A-5K-BRA-PC

Multipurpose Fixture, LED Lamp, 120V, 52W, Die Cast Aluminum Housing

SKU # 06118499637 Manufacturer Series: VEK2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Wall Mount
Lamp Type: LED
Watts: 52W
Voltage: 120V
Ballast Type: AC Input LED Driver
Housing: Die Cast Aluminum
Finish: Bronze
LxWxD: 14.95x12.69x8.74 in.

The VEK-LED Series comprises the VEK1-LED26, VEK2-LED52 and VEK2-LED78 fixtures. These fixtures have an adjustable head and superior lighting performance. They serve as ideal replacements for traditional wall packs and floods. The VEK-LED Series comes complete with a photocell.

Additional Info: Color Temperature: 5000K, Lumens: 5333, Efficiency: 103 Lumens/Watt, Operating Temperature: -40 to 40 deg C, LED Life: 100000 hrs