Menu Search
RAB LIGHTING #AWL-LED26-A5K-BRZ-PC

Outdoor Wall Light, LED Lamp, 120V, 26W, Die Cast Aluminum Housing, Bronze

SKU # 06118488950 Manufacturer Series: AWL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Outdoor Wall Pack
Lamp Type: LED
Watts: 26W
Voltage: 120V
Housing: Die Cast Aluminum
Finish: Bronze
LxWxD: 7.21x6.22x4.20 in. (183.2x158.1x106.7mm)

The AWL-LED series are intelligently designed LED wall lights that are ideal replacements for HID wall packs and floods. The head can be aimed straight down for dark sky requirements or aimed out to deliver the light where it is required.

Additional Info: Clear Tempered Glass Lens w/Gasket, Lumens: 2954, Efficiency: 114 lumens/watt, Operating Temperature: -40 deg C to 40 deg C, LED Life: 100,000 hours, Colour Temperature: 5000K, 120V Photocell