Menu Search
RAB DESIGN LIGHTING #AWL3-LED103-C-5K-BRZ

Outdoor Wall Light, LED Lamp, 347V, 101W, Die Cast Aluminum Housing, Bronze

SKU # 06118488689 Manufacturer Series: AWL
Fixture Type: Outdoor Wall Pack
Lamp Type: LED
Watts: 101W
Voltage: 347V
Housing: Die Cast Aluminum
Finish: Bronze
LxWxD: 14.85x13.77x6.88 in. (377.2x350.0x174.7mm)

The AWL-LED series are intelligently designed LED wall lights that are ideal replacements for HID wall packs and floods. The head can be aimed straight down for dark sky requirements or aimed out to deliver the light where it is required.

Additional Info: Clear Tempered Glass Lens w/Gasket, Lumens: 10815, Efficiency: 107 lumens/watt, Operating Temperature: -40 deg C to 40 deg C, LED Life: 100,000 hours, Colour Temperature: 5000K, Power Factor: 0.985