Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Security; Lamp Type - LED; Watts - 20; Lamp Included - Yes; Voltage - 120-277V; Ballast Type - AC Input LED Driver; Housing - Die Cast Aluminum; Finish - Bronze; Refractor - Polycarbonate; LxWxD - 11.02x6.89x5.24 in. (280x175x133xmm); Manufacturer Series - WLR