Menu Search
RAB LIGHTING #089759

Wall Light, LED Lamp, 120V, 19W, Polycarbonate Housing, Bronze

SKU # 06118489759 Manufacturer Series: DWL-LED
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Wall Light
Lamp Type: LED
Watts: 19W
Voltage: 120V
Housing: Polycarbonate
Finish: Bronze
LxWxD: 8.30x6.40x3.10 in. (210.0x161.0x79.0mm)

The DWL-LED Series consists of sleek LED wall lights with a slim profile and a rounded frosted lens that provides optimal light distribution.

Additional Info: Ideal Mounting Height: 8- 12 ft, Lumens: 1806, Efficiency: 94 lumens/watt, Operating Temperature: -40 deg C to 40 deg C, Colour Temperature: 5000K