Menu Search
RAB DESIGN LIGHTING #089760

Wall Light, LED Lamp, 120V, 30W, Polycarbonate Housing, Bronze

SKU # 06118489760 Manufacturer Series: DWL-LED
Fixture Type: Wall Light
Lamp Type: LED
Watts: 30W
Voltage: 120V
Housing: Polycarbonate
Finish: Bronze
LxWxD: 11.80x9.10x4.40 in. (299.0x230.0x111.0mm)

The DWL-LED Series consists of sleek LED wall lights with a slim profile and a rounded frosted lens that provides optimal light distribution.

Additional Info: Ideal Mounting Height: 8-12 ft, Lumens: 2800, Efficiency: 95 lumens/watt, Operating Temperature: -40 deg C to 40 deg C, Colour Temperature: 5000K