Menu Search
RAB DESIGN LIGHTING #WL-LED12-NW-BLK-PC

Wall Lite Wall Mount Area Cutoff, LED, 12W

SKU # 06118498439 Manufacturer Series: 12W LED
Fixture Type: Wall Mount Area Cutoff
Lamp Type: LED
Watts: 12W
Lamp Included: Yes
Voltage: 120V
Ballast Type: AC Input LED Driver
Housing: Die Cast Aluminum
Finish: Black
LxWxD: 6.16x4.56x6.25" (156x116x159mm)

Additional Info: LED: 800 Lumens, Natural White 4000K, 70 CRI, 50000 hrs. Dimmable. Dark Sky Friendly. Included: Factory Installed Photo Control