Menu Search
RAB DESIGN LIGHTING #088656

Wall Mount Fixture, LED Lamp, 120-277V, 20W, Die Cast Aluminum Housing, Black

SKU # 06118488656 Manufacturer Series: NTH-LED20
Fixture Type: Wall Mount Light
Lamp Type: LED
Watts: 20W
Voltage: 120-277V
Ballast Type: AC Input LED Driver
Housing: Die Cast Aluminum
Finish: Black
Refractor: Aluminum with Prismatic Borosilicate Lens
LxWxD: 11.89x6.61x6.02 in. (302x168x153xmm)

Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Light; Lamp Type - LED; Watts - 20; Voltage - 120-277V; Ballast Type - AC Input LED Driver; Housing - Die Cast Aluminum; Finish - Black; Refractor - Aluminum with Prismatic Borosilicate Lens; LxWxD - 11.89x6.61x6.02 in. (302x168x153xmm); Additional Information - Number of LED: 1; Manufacturer Series - NTH-LED20

Additional Info: Number of LED: 1