Menu Search
RAB DESIGN LIGHTING #AWL-LED26W-120V-PCBRZ

Wall Mount Fixture, LED Lamp, 120V, 26W, Die Cast Aluminum Housing, Bronze

SKU # 06118488818 Manufacturer Series: AWL
Fixture Type: Wall Mount Light
Lamp Type: LED
Watts: 26W
Lamp Included: Yes
Voltage: 120V
Ballast Type: AC Input LED Driver
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Tempered Glass
LxWxD: 7.21x6.22x4.20 in. (183x 158x107mm)

Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Light; Lamp Type - LED; Watts - 26; Lamp Included - Yes; Voltage - 120V; Ballast Type - AC Input LED Driver; Housing - Die Cast Aluminum; Finish - Bronze; Refractor - Tempered Glass; LxWxD - 7.21x6.22x4.20 in. (183x 158x107mm); Additional Information - Number of LED: 6; Manufacturer Series - AWL

Additional Info: Number of LED: 6